50 gal. Tall 76 MBH Low NOx Power Vent Natural Gas Water Heater
Premier® 50 gal. Tall 76 MBH Low NOx Power Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This Premier power direct vent gas water heater features 94% thermal efficiency
- Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
- Modular blower - equipped with 120 volt, 60 Hz electrical system (rating 5 amps or less), 6-foot cord with standard 3-prong connector
- Intelli-Vent gas control is equipped with a robust silicon nitride hot surface ignitor - no standing pilot and advanced electronics for more precise control of water temperature and easy to understand system diagnostics
- Blue Diamond glass coating
- 2 heavy duty anode rods provide maximum protection against corrosion
- Green Choice patented eco-friendly burner design reduces NOx emissions by up to 33$ and complies with Low NOx emission requirements of less than 40 ng/J
- CSA certified and ASME rated T&P relief valve
- Maximum hydrostatic working pressure 150 PSI
- 6 year limited tank and parts warranty
-
Green
Specifications
- AFUE:
- 94.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 50 gal
- Collection:
- Premier®
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- MNPT x MNPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 124
- Fuel Type:
- Natural Gas
- Height:
- 71-1/8 in
- MBH:
- 76
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Recovery 90°F Rise GPH:
- 95
- UL Listed:
- Yes
- UPC:
- 091196583637
- Uniform Energy Factor (UEF):
- 0.88
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall