This product requires certification to purchase.

50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater

State

Premier® 50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #SHP650DHPT45KA90
  • Item #7235537
  • Manufacturer Part #100325426
5 out of 5 Customer Rating
Brand image
State

Premier® 50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #SHP650DHPT45KA90
  • Item #7235537
  • Manufacturer Part #100325426
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Premier® hybrid electric heat pump water heater is the most cost effective energy-efficient option available for consumers who want to save money on their utility bills
  • Improved efficiency designed in, to ensure available hot water at the lowest possible cost
  • Efficiency, hybrid, or electric modes to match heating requirements to environmental conditions
  • Long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
  • User-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
  • Ideal for basements or garage installations; the compressor transfers heat to the water while dehumidifying and cooling the ambient air
  • Optional air duct adapter kit permits installation in confined spaces
  • 6 year limited warranty
  • Requires Certification
  • Green


Specifications

AMP:
30
Capacity:
50 gal
Collection:
Premier®
Diameter:
22
Energy Star Compliant:
Yes
First Hour Rating:
66
Height:
63
Number of Elements:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
091196555610
Volts:
208/240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall