This product requires certification to purchase.

50 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

This product has been replaced by

50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
Manufacturer Part #100393325
State

Premier® 50 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #SHPAX50DHPT45
  • Item #10396383
  • Manufacturer Part #100361836
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-1
Manufacturer Part #100393325
State

Premier® 50 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #SHPAX50DHPT45
  • Item #10396383
  • Manufacturer Part #100361836
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Capacity:
50 gal
Collection:
Premier®
Power Source:
Electric
UPC:
091196591168
Volts:
208/240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall