66 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater
This product has been replaced by
Manufacturer Part #100393326
Premier® 66 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Green
Specifications
- Capacity:
- 66 gal
- Collection:
- Premier®
- Power Source:
- Electric
- UPC:
- 091196591175
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall