This product requires certification to purchase.

80 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

This product has been replaced by

80gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-2
State 80gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-2
Manufacturer Part #100393327
State

Premier® 80 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #SHPAX80DHPT45
  • Item #10396385
  • Manufacturer Part #100361838
5 out of 5 Customer Rating
Brand image

This product has been replaced by

80gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-2
State 80gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 60Hz A90-2
Manufacturer Part #100393327
State

Premier® 80 gal. Tall 4.5kW Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #SHPAX80DHPT45
  • Item #10396385
  • Manufacturer Part #100361838
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Capacity:
80 gal
Collection:
Premier®
Power Source:
Electric
UPC:
091196591182
Volts:
208/240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall