This product requires certification to purchase.

10 gal. Compact 4.5kW 1-Element Electric Water Heater

State

ProLine® 10 gal. Compact 4.5kW 1-Element Electric Water Heater

  • Fast #
  • Part #SES610SOMSX45
  • Item #3509553
  • Manufacturer Part #100118335
3.7 out of 5 Customer Rating
Brand image
State

ProLine® 10 gal. Compact 4.5kW 1-Element Electric Water Heater

  • Fast #
  • Part #SES610SOMSX45
  • Item #3509553
  • Manufacturer Part #100118335
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Listed according to UL 174 standards governing storage tank type electric water heaters
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
10 gal
Collection:
ProLine®
Diameter:
16 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
Height:
18-1/4 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 174
UPC:
091196005504
Volts:
208V
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Compact
Watts:
4.5 kW
Weight:
41 lb