This product requires certification to purchase.

2.5 gal. Point of Use 1.4kW 1-Element Electric Water Heater

State

ProLine® 2.5 gal. Point of Use 1.4kW 1-Element Electric Water Heater

  • Fast #
  • Part #SES62SMT14
  • Item #7659833
  • Manufacturer Part #100289904
5 out of 5 Customer Rating
Brand image
State

ProLine® 2.5 gal. Point of Use 1.4kW 1-Element Electric Water Heater

  • Fast #
  • Part #SES62SMT14
  • Item #7659833
  • Manufacturer Part #100289904
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This point of use ProLine® specialty electric water heater is designed for low-demand, such as office lavatories or buildings with remote restrooms
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD national codes
  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • 6 year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
2.5 gal
Depth
10-3/8 in
End Connections
NPT
Height
14-1/2 in
Pressure - Maximum
300 psi
Water Connections
Top
Water Connection Size
1/2 in
Water Heater Capacity Range
Less than 10 gal
Weight
17 lb
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Number of Elements
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Type
Point of Use
Electrical & Operational Information
Phase
Single Phase
Power Source
Electric
Volts
120V
Watts
1.4 kW
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
UL Listed
UL 174
UPC
091196023041