28 gal. Lowboy 5.5kW 2-Element Electric Water Heater
ProLine® 28 gal. Lowboy 5.5kW 2-Element Electric Water Heater
Product Details
Product Details
- Enhanced heating elements - dual 4500 watt elements for the fastest recovery and reliable operation, Incoloy stainless steel lower element lasts longer than a standard copper element
- Self cleaning dip tube - Helps reduce lime and sediment buildup and maximizes hot water output. Made from long lasting PEX cross-linked polymer
- Higher efficiency - eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher uniform energy factor that maximizes savings on operating costs
- Coregard™ anode rod - our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Blue Diamond® glass coating - provides superior corrosion resistance compared to industry standard glass lining
- Enhanced-flow brass drain valve - our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Code compliance - meets UBC, CEC and HUD national codes
- 6-year limited tank and parts warranty - 6 and 10 year warranty models
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 gal
- Collection:
- ProLine®
- Diameter:
- 24 in
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- No
- First Hour Rating:
- 44
- Height:
- 31-1/4 in
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 091196042745
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 5.5 kW
- Weight:
- 115 lb