30 gal. Short 35.5 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
ProLine® 30 gal. Short 35.5 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Product Details
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
- The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
- Not available on 60,000 BTU input models (GS6 50 XCT and GS6 55 XCT)
- Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with low-NOx emission requirements of less than 40 ng/J
- Reduces lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Makes lighting the pilot fast and easy with one-hand push-button spark ignition
- Factory-installed for faster installation
- Provides superior corrosion resistance compared to industry standard glass lining
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 35500
- CSA Certified:
- CSA 4.1
- Capacity:
- 30 gal
- Collection:
- ProLine®
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 66
- Fuel Type:
- Natural Gas
- Height:
- 50-1/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 35.5
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Recovery 90°F Rise GPH:
- 32
- UL Listed:
- No
- UPC:
- 091196554699
- Uniform Energy Factor (UEF):
- 0.59
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Weight:
- 118 lb