This product requires certification to purchase.

30 gal. Short 35.5 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

State

ProLine® 30 gal. Short 35.5 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS630OCSRN
  • Item #8155276
  • Manufacturer Part #100323408
4.1 out of 5 Customer Rating
Brand image
State

ProLine® 30 gal. Short 35.5 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS630OCSRN
  • Item #8155276
  • Manufacturer Part #100323408
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • Not available on 60,000 BTU input models (GS6 50 XCT and GS6 55 XCT)
  • Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with low-NOx emission requirements of less than 40 ng/J
  • Reduces lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Makes lighting the pilot fast and easy with one-hand push-button spark ignition
  • Factory-installed for faster installation
  • Provides superior corrosion resistance compared to industry standard glass lining
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
35500
CSA Certified:
CSA 4.1
Capacity:
30 gal
Collection:
ProLine®
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
66
Fuel Type:
Natural Gas
Height:
50-1/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
35.5
Power Source:
Gas
Pressure - Maximum:
300 psi
Recovery 90°F Rise GPH:
32
UL Listed:
No
UPC:
091196554675
Uniform Energy Factor (UEF):
0.59
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Weight:
118 lb