This product requires certification to purchase.

30 gal. Short 4.5kW 2-Element Electric Water Heater

State

ProLine® 30 gal. Short 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SEN630DORS45
  • Item #5076759
  • Manufacturer Part #100158842
3.6 out of 5 Customer Rating
Brand image
State

ProLine® 30 gal. Short 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SEN630DORS45
  • Item #5076759
  • Manufacturer Part #100158842
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual 4500 watt elements for faster recovery and reliable operation
  • Longer lasting stainless steel lower element
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher uniform energy factor that maximizes savings on operating costs
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
  • Meets UBC and ICC national codes and listed with CEC
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
30 gal
Collection:
ProLine®
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
47
Height:
39-3/4 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 174
UPC:
091196053376
Uniform Energy Factor (UEF):
0.89
Volts:
240V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
4.5 kW
Weight:
94 lb