This product requires certification to purchase.

30 gal. Tall 30 MBH Residential Natural Gas Water Heater

State

ProLine® 30 gal. Tall 30 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS630MDV
  • Item #5107089
  • Manufacturer Part #100275788
3.7 out of 5 Customer Rating
Brand image
State

ProLine® 30 gal. Tall 30 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #SGS630MDV
  • Item #5107089
  • Manufacturer Part #100275788
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This ProLine direct vent residential gas water heater complies with HUD standards for manufactured housing installation
  • Gas control convertible for natural and propane gas for flexibility to meet the varying needs of manufactured housing installations
  • Side mounted 3/4" cold water inlet for ease of installation when cold water supply originates below the structure
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • 150 psi maximum hydrostatic working pressure
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
30000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
30 gal
Collection:
ProLine®
Diameter:
18 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
49
Fuel Type:
Natural Gas
Height:
61 in
MBH:
30
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Recovery 90°F Rise GPH:
31
UL Listed:
No
UPC:
091196065324
Uniform Energy Factor (UEF):
0.63
Vent Type:
Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall