38 gal. Lowboy 4.5kW 2-Element Electric Water Heater
ProLine® 38 gal. Lowboy 4.5kW 2-Element Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Enhanced heating elements - dual 4500 watt elements for fast recovery and reliable operation, Incoly stainless steel lower element lasts longer than a standard copper element
- Self-cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboy models)
- Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Enhanced-flow brass drain valve - our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Meets UBC and ICC national codes and listed with CEC and complies with the federal energy conservation standards effective April 16, 2015, in accordance with the energy policy and conservation act (EPCA), as amended
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 38 gal
- Collection:
- ProLine®
- Diameter:
- 26
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 50
- Height:
- 33-1/2
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL 174
- UPC:
- 091196056049
- Uniform Energy Factor (UEF):
- 0.89
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5
- Weight:
- 110