38 gal. Lowboy 4.5kW 2-Element Electric Water Heater
ProLine® 38 gal. Lowboy 4.5kW 2-Element Electric Water Heater
Product Details
Product Details
- This Lowboy ProLine specialty electric water heater features side-mounted plumbing and electrical and is designed for use in small spaces
- Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Meets UBC, CEC and HUD National Codes
- All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
- Listed according to UL 174 standards governing storage tank type electric water heaters
- 6 year limited tank and parts warranty
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 38 gal
- Collection:
- ProLine®
- Diameter:
- 24
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 57
- Height:
- 31-3/4
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL 174
- UPC:
- 091196054878
- Uniform Energy Factor (UEF):
- 0.94
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Side
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 4.5
- Weight:
- 121