This product requires certification to purchase.

38 gal. Table Top 4.5kW 2-Element Electric Water Heater

State

ProLine® 38 gal. Table Top 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SEN6382OTT45
  • Item #7013802
  • Manufacturer Part #100265543
3.8 out of 5 Customer Rating
Brand image
State

ProLine® 38 gal. Table Top 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SEN6382OTT45
  • Item #7013802
  • Manufacturer Part #100265543
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This table top ProLine® specialty electric water heater features a convenient flat porcelain surface at 36 in. height, providing extra “counter space” wherever installed
  • All plumbing and electrical connections are made through the back of the water heater
  • This heater is equipped with a PEX cross-linked polymer dip tube
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD national codes
  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
38 gal
Collection:
ProLine®
Diameter:
25 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
55
Height:
36 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 174
UPC:
091196059040
Uniform Energy Factor (UEF):
0.9
Volts:
240V
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Table Top
Watts:
4.5 kW
Weight:
149 lb