4 gal. Point of Use 1.4kW 1-Element Residential Electric Water Heater

You last purchased this on
 
State

ProLine® 4 gal. Point of Use 1.4kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #SES64SMT14
  • Item #7659834
  • Manufacturer Part #100289905
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® 4 gal. Point of Use 1.4kW 1-Element Residential Electric Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • This point of use ProLine® specialty electric water heater is designed for low-demand, such as office lavatories or buildings with remote restrooms
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Meets UBC, CEC and HUD national codes
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
4 gal
Collection:
ProLine®
Depth:
10-3/8 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7 gph
GSA Approved:
No
Height:
19-1/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lining of Tank:
Blue Diamond® Glass
Material:
Aluminum, Stainless Steel
Material Type:
Polymer
Media:
Water
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Product Type:
Water Heater
UL Listed:
UL 174
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Point of Use
Watts:
1.4 kW
Width:
11-3/4 in