40 gal. Short 3.5kW 2-Element Electric Mobile Home Water Heater
ProLine® 40 gal. Short 3.5kW 2-Element Electric Mobile Home Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- For ease of installation in mobile home applications
- Screw-in, direct immersion, 3500W/240V or 3000W/120V heating elements for maximum efficiency
- Provides superior corrosion resistance compared to industry standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
- Designed for easy operation, this valve includes an integral screwdriver slot that features a ¼ turn (open/close) radius, which not only permits full straight-through water flow but also a quick and positive shut off
- Meets UBC, CEC and HUD national codes
- Meets the thermal efficiency and standby loss requirements of the U. S. department of energy and current edition of ASHRAE/IESNA 90.1
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 22
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 40
- Height:
- 50
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- UPC:
- 091196553289
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Connections:
- Side
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 3.5
- Weight:
- 109