40 gal. Short 40 MBH Residential Natural Gas Water Heater
ProLine® 40 gal. Short 40 MBH Residential Natural Gas Water Heater
Product Details
Product Details
- Meets your hot water demands delivers a 73 gal first hour rating
- Energy efficient - 40000 Btu input power vent design delivers up to 0.67 uniform energy factor
- Eco-friendly design reduces emissions-patented Green Choice® gas burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements
- Blue Diamond glass tank lining helps protect against corrosion.
- Commercial-grade brass drain valve provides durable, easy draining.
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 29-1/8 in
- Drain Valve Material:
- Brass
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 73
- Fuel Type:
- Natural Gas
- Height:
- 59 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 40
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Recovery 90°F Rise GPH:
- 45
- Type:
- SGS640YBVISM
- UPC:
- 091196043360
- Uniform Energy Factor (UEF):
- 0.67
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Weight:
- 176 lb