48 gal. Lowboy 3.5kW 2-Element Electric Water Heater
ProLine® 48 gal. Lowboy 3.5kW 2-Element Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features a convenient flat porcelain surface at 36" height, providing extra "counter space" wherever installed. All plumbing and electrical connections are made through the back of the water heater. This heater is equipped with PEX cross-linked polymer dip tube.
- Table Top
- Point-Of-Use
- Designed for low-demand, such as office lavatories or buildings with remote restrooms.
- Compact
- Side-mounted plumbing and electrical connections (optional top-mounted water connections for field conversion).Designed for installation under a counter, in a crawl space or in other tight spaces.
- Blue Diamond® Glass coating
- Provides superior corrosion resistance compared to the industry-standard glasslining
- Enhanced-Flow brass drain valve
- Our residential water Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut Our.
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 48 gal
- Collection:
- ProLine®
- Diameter:
- 26-1/2 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 40
- Height:
- 34 in
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- UPC:
- 091196587864
- Uniform Energy Factor (UEF):
- 0.91
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Lowboy
- Watts:
- 3.5 kW
- Weight:
- 170 lb