This product requires certification to purchase.

50 gal. Short 4.5kW 2-Element Electric Water Heater

State

ProLine® 50 gal. Short 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SESX50DONS45M
  • Item #5076687
  • Manufacturer Part #100227546
3.6 out of 5 Customer Rating
Brand image
State

ProLine® 50 gal. Short 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SESX50DONS45M
  • Item #5076687
  • Manufacturer Part #100227546
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Dual 4500 watt elements for faster recovery and reliable operation
  • Self cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • 10 year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Diameter
23 in
End Connections
Male
Height
49-1/4 in
Pressure - Maximum
300 psi
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Weight
142 lb
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Number of Elements
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Type
Short
Electrical & Operational Information
First Hour Rating
57
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
UL Listed
UL 174
Uniform Energy Factor (UEF)
0.92
UPC
091196054755