This product requires certification to purchase.

50 gal. Tall 4.5kW 2-Element Electric Water Heater

State

ProLine® 50 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SEN650DORTX45KA90
  • Item #8554985
  • Manufacturer Part #100343697
5 out of 5 Customer Rating
Brand image
State

ProLine® 50 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #SEN650DORTX45KA90
  • Item #8554985
  • Manufacturer Part #100343697
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Enhanced heating elements - dual 4500 watt elements for fast recovery and reliable operation, Incoly stainless steel lower element lasts longer than a standard copper element
  • Self-cleaning dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long-lasting PEX cross-linked polymer(self-cleaning design is not used on lowboy models)
  • Eco-friendly non-cfc foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection for longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Enhanced-flow brass drain valve - our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC and ICC national codes and listed with CEC and complies with the federal energy conservation standards effective April 16, 2015, in accordance with the energy policy and conservation act (EPCA), as amended
  • All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
ProLine®
Diameter:
20-1/2
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
62
Height:
59
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
UL 174
UPC:
091196583989
Uniform Energy Factor (UEF):
0.92
Volts:
208V
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Watts:
4.5
Weight:
120