This product requires certification to purchase.

51 gal. Lowboy 6kW 2-Element Electric Water Heater

State

ProLine® 51 gal. Lowboy 6kW 2-Element Electric Water Heater

  • Fast #
  • Part #SEN650DOLSX6KA90
  • Item #9678292
  • Manufacturer Part #100352038
5 out of 5 Customer Rating
Brand image
State

ProLine® 51 gal. Lowboy 6kW 2-Element Electric Water Heater

  • Fast #
  • Part #SEN650DOLSX6KA90
  • Item #9678292
  • Manufacturer Part #100352038
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features a convenient flat porcelain surface at 36" height, providing extra "counter space" wherever installed. All plumbing and electrical connections are made through the back of the water heater. This heater is equipped with PEX cross-linked polymer dip tube.
  • Table Top
  • Point-Of-Use
  • Designed for low-demand, such as office lavatories or buildings with remote restrooms.
  • Compact
  • Side-mounted plumbing and electrical connections (optional top-mounted water connections for field conversion).Designed for installation under a counter, in a crawl space or in other tight spaces.
  • Blue Diamond® Glass coating
  • Provides superior corrosion resistance compared to the industry-standard glasslining
  • Enhanced-Flow brass drain valve
  • Our residential water Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut Our.
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
ProLine®
Diameter:
26-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
51
Height:
36 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
UL 174
UPC:
091196587758
Uniform Energy Factor (UEF):
0.92
Volts:
208V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Lowboy
Watts:
6 kW
Weight:
170 lb