This product requires certification to purchase.

6 gal. Compact 1.65kW 1-Element Electric Water Heater

State

ProLine® 6 gal. Compact 1.65kW 1-Element Electric Water Heater

  • Fast #
  • Part #SES66SOMSK165
  • Item #3356480
  • Manufacturer Part #100118634
5 out of 5 Customer Rating
Brand image
State

ProLine® 6 gal. Compact 1.65kW 1-Element Electric Water Heater

  • Fast #
  • Part #SES66SOMSK165
  • Item #3356480
  • Manufacturer Part #100118634
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • This Compact ProLine specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry-standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
  • Listed according to UL 174 standards governing storage tank type electric water heaters
  • 6 year limited tank and parts warranty
  • Requires Certification
Dimensions & Measurements
Capacity
6 gal
Diameter
14-1/4 in
End Connections
NPT
Height
15-1/4 in
Pressure - Maximum
300 psi
Water Connections
Side
Water Connection Size
3/4 in
Water Heater Capacity Range
Less than 10 gal
Weight
35 lb
Characteristics & Features
Collection
ProLine®
Drain Valve Material
Brass
Lining of Tank
Blue Diamond® Glass
Number of Elements
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Water Heater Type
Compact
Electrical & Operational Information
Phase
Single Phase
Power Source
Electric
Volts
120V
Watts
1.65 kW
Warranty & Product Information
Application
Residential
CSA Certified
Yes
Energy Star Compliant
No
UL Listed
UL 174
UPC
091196001117