6 gal. Compact 1.65kW 1-Element Electric Water Heater
ProLine® 6 gal. Compact 1.65kW 1-Element Electric Water Heater
Product Details
Product Details
- This compact ProLine® specialty electric water heater features side-mounted plumbing and electrical connections with optional top-mounted water connections for field conversion
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry-standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
- Meets UBC, CEC and HUD national codes
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- Design listed by underwriters laboratories and certified at 300 psi test pressure and 150 psi working pressure
- 6 year limited tank and parts warranty
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 6 gal
- Collection:
- ProLine®
- Diameter:
- 14-1/4
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 15-1/4
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL 174
- UPC:
- 091196049201
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Connections:
- Side
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Compact
- Watts:
- 1.65
- Weight:
- 35