6 gal. Compact 3kW 1-Element Electric Water Heater
ProLine® 6 gal. Compact 3kW 1-Element Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Compact design
- Versatile plumbing and electrical connections
- Designed for installation in tight spaces
- Single heating element standard
- Magnesium anode rod
Specifications
- Application:
- Residential
- Capacity:
- 6 gal
- Collection:
- ProLine®
- Diameter:
- 14-1/8
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 15-1/4
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 091196004972
- Volts:
- 208V
- Water Connection Size:
- 1/2
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Compact
- Watts:
- 3
- Weight:
- 35