This product requires certification to purchase.

80 gal Tall 4.5kW 2-Element Residential Electric Water Heater

State

ProLine® 80 gal Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEG680DRRT45
  • Item #8067065
  • Manufacturer Part #100324080
5 out of 5 Customer Rating
Brand image
State

ProLine® 80 gal Tall 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEG680DRRT45
  • Item #8067065
  • Manufacturer Part #100324080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Electronic thermostat provides precise temperature control with enhanced sensing for increased comfort and faster water heating response (max set point 150° F)
  • Dual Incoly® heating elements two 4,500 watt Incoly® stainless steel elements last longer than standard copper elements
  • Higher efficiency eco-friendly thick non-cfc foam insulation, heat traps and other features combine to yield a high 0.93 uniform energy factor to maximize savings
  • Smart port allows for grid connectivity via an optional CTA-2045 port adapter and 3rd party communication module to provide demand response energy storage and time-of-use savings benefits depending on local utility services offered
  • Dynaclean™ diffuser dip tube helps reduce lime and sediment buildup and maximizes hot water output, and is made from long lasting PEX cross-linked polymer
  • Coregard™ anode rod our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced-flow brass drain valve our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • Code compliance meets UBC, CEC and HUD national codes
  • Approved for manufactured housing all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
80 gal
Collection:
ProLine®
Diameter:
26 in
Drain Valve Material:
Brass
ETL Listed:
No
Energy Star Compliant:
No
First Hour Rating:
80
Height:
64-1/2 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
UL 174
UPC:
091196554934
Uniform Energy Factor (UEF):
0.93
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
4.5 kW