This product requires certification to purchase.

98 gal. Tall 75.1 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

State

ProLine® 98 gal. Tall 75.1 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS6100XRRT
  • Item #2037671
  • Manufacturer Part #100280233
5 out of 5 Customer Rating
Brand image
State

ProLine® 98 gal. Tall 75.1 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS6100XRRT
  • Item #2037671
  • Manufacturer Part #100280233
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Montgomery, AL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This ProLine high capacity atmospheric vent residential gas water heater features highest recoveries with capacity/input combinations up to 98 gallons/75,100 BTU's produce recoveries up to 81 gallons per hour
  • Fully automatic controls provide an accurate, dependable control system that require no electric connections with fixed automatic gas shutoff device for added safety (NOT recommended for 180 degree F sanitizing
  • Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
  • Self cleaning dip tube reduces lime and sediment buildup, maximizes hot water output and is made from long lasting Pex cross linked polymer
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Nipples are factory installed for faster installation
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
75100
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
98 gal
Collection:
ProLine®
Diameter:
27-3/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
170
Fuel Type:
Natural Gas
Height:
68-1/2 in
Lining of Tank:
Blue Diamond® Glass
MBH:
75.1
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Recovery 90°F Rise GPH:
81
UL Listed:
No
UPC:
091196006303
Uniform Energy Factor (UEF):
0.58
Vent Type:
Atmospheric Vent
Water Connection Size:
1-1/4 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
340 lb