160 MBH Condensing Outdoor Propane Gas Tankless Water Heater with X3® Scale Prevention
ProLine® XE 160 MBH Condensing Outdoor Propane Gas Tankless Water Heater with X3® Scale Prevention
Product Details
Product Details
- The Proline® XE Condensing Ultra-Low NOx series with X3® Scale Prevention Technology is well suited for residential applications. State Water Heaters has combined water heating and treatment in a product designed to revolutionize tankless water heating. Our new condensing gas tankless line features X3® Scale Prevention Technology to last three times longer than other tankless models without X3® Technology.
- Complies with Ultra-Low NOx regulations. These tankless heaters utilize commercial grade copper alloy for the heat exchanger tubing and are approved to work with an external recirculation pump and cross-over valve. Certified up to 10,100 ft. altitude.
- The GTS-240HX3-PEH tankless water heater uses up to 160,000 BTU/hr of Liquid Propane to deliver an endless supply of hot water for a 2 bath home in northern climates and up to a 3 bath home in southern climates (one shower head per bath).
- Our new condensing gas tankless line features X3™ Scale Prevention Technology to last three times longer than other tankless models without X3 Technology.
- This heater is extremely efficient with a Uniform Energy Factor of 0.94, and complies with Ultra-Low NOx regulations.. With an industry leading 15-year limited warranty, the GTS-240HX3-PEH tankless water heater provides years of hot water through innovation and quality.
- ENERGY STAR® qualified
- X3® SCALE PREVENTION TECHNOLOGY
- COMMERCIAL GRADE COPPER HEAT EXCHANGER
- SAFETY FEATURES; includes freeze, overheat, surge protection and troubleshooting diagnostic codes
- ENDLESS HOT WATER; the comprehensive line of State tankless water heaters are an excellent whole-home water heating solution that supply endless hot water
-
Green
Specifications
- Application:
- Residential
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- Collection:
- ProLine® XE
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 23-63/100 in
- Indoor Outdoor:
- Outdoor
- MBH:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 14 psi
- Smart Home Enabled:
- No
- UPC:
- 091196584658
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Weight:
- 59 lb
- Width:
- 17-3/4 in