199 MBH Condensing Outdoor Natural Gas Tankless Water Heater with X3® Scale Prevention
ProLine® XE 199 MBH Condensing Outdoor Natural Gas Tankless Water Heater with X3® Scale Prevention
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 25x better heat transfer than stainless steel thus stabilizing outgoing water temperature quicker and reducing pressure drop across the heat exchanger
- Includes freeze, overheat, surge protection and troubleshooting diagnostic codes
- X3™ scale prevention technology
- 15 year limited warranty on heat exchanger in residential applications
- Overheat cut-off fuse
- Air-fuel ratio (AFR) sensor
- Exhaust & water temperature safety control
- The comprehensive line of A. O. Smith tankless water heaters are an excellent whole-home water heating solution that supply endless hot water
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- ProLine® XE
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Ultra-Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 23-5/8 in
- IAPMO Listed -:
- Yes
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Material:
- Copper, Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Low:
- 15
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 120V
- Water Connections:
- Bottom
- Water Heater Type:
- Tankless
- Weight:
- 59 lb
- Width:
- 17-3/4 in