199 MBH Indoor Condensing Propane Gas Tankless Water Heater

You last purchased this on
 
State

ProLine® XE 199 MBH Indoor Condensing Propane Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

ProLine® XE 199 MBH Indoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #SGTS540X3PIH
  • Item #9562868
  • Manufacturer Part #100344733
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 25x better heat transfer than stainless steel thus stabilizing outgoing water temperature quicker and reducing pressure drop across the heat exchanger
  • Includes freeze, overheat, surge protection and troubleshooting diagnostic codes
  • X3™ scale prevention technology
  • 15 year limited warranty on heat exchanger in residential applications
  • Overheat cut-off fuse
  • Air-fuel ratio (AFR) sensor
  • Exhaust & water temperature safety control
  • The comprehensive line of A. O. Smith tankless water heaters are an excellent whole-home water heating solution that supply endless hot water
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
199000
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA 4.3
Collection:
ProLine® XE
Condensing:
Yes
Depth:
11-1/4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
10 gpm
Fuel Type:
Propane
Green Product:
Yes, Energy Star
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor
MBH:
199
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.93
Vent Type:
Power Direct Vent
Water Connections:
Bottom
Weight:
59 lb
Width:
17-3/4 in