40 gal. Short 40 MBH Low NOx Power Direct Vent Propane Water Heater
ProLine® XE 40 gal. Short 40 MBH Low NOx Power Direct Vent Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This ProLine direct vent residential gas water heater has a one-pipe, dual channel closed system that draws all make up air from outside the home, eliminating problems caused by insufficient indoor ventilation and is FVIR compliant
- Internal microprocessor that provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green Choice patented eco-friendly burner design reduces NOx emissions up to 33% and complies with Low NOx emission requirements of 40 ng/J
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Environmentally friendly non-CFC foam insulation
- Green Choice® eco-friendly gas burner
- Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Heat trap nipples factory installed for faster installation
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 40000
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 40 gal
- Collection:
- ProLine® XE
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 74
- Fuel Type:
- Propane
- Height:
- 58-1/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 40
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Recovery 90°F Rise GPH:
- 45
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- UPC:
- 091196546632
- Uniform Energy Factor (UEF):
- 0.68
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Weight:
- 174 lb