This product requires certification to purchase.

40 gal. Short 40 MBH Ultra-Low NOx Power Direct Vent Natural Gas Water Heater

State

ProLine® XE 40 gal. Short 40 MBH Ultra-Low NOx Power Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS640UBPDS
  • Item #9515527
  • Manufacturer Part #100330041
4.1 out of 5 Customer Rating
Brand image
State

ProLine® XE 40 gal. Short 40 MBH Ultra-Low NOx Power Direct Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS640UBPDS
  • Item #9515527
  • Manufacturer Part #100330041
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Power direct vent design
  • Equipped with FVIR technology to meet Phase III of the ANSI Z210.1-4.1 CSA standards for the resistance to flammable vapor ignition and resistance to lint, dust and oil accumulation tests
  • Self cleaning dip tube
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Hot-surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Solid brass, tamper resistant, enhanced-flow, ball type, valve
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
40000
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
40 gal
Collection:
ProLine® XE
Depth:
29-7/8 in
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
75
Fuel Type:
Natural Gas
Height:
58-1/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Power Source:
Gas
Recovery 90°F Rise GPH:
41
UL Listed:
No
UPC:
091196558024
Uniform Energy Factor (UEF):
0.7
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short