ProLine® XE 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #SGS640BFUT  |  Item #9515581  |  Manufacturer Part #100272478

Call for Pricing

Capacity:

40 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • Heater operates with an automatic pilot relight system that shuts off the pilot during stand-by modes to reduce gas consumption and eliminates nuisance pilot outage issues associated with standing pilot models
  • Dynaclean™ diffuser dip tube
  • Reduces lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Green Choice® eco-friendly gas burner
  • Coregard™ anode rod
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating

Green

Documents

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProLine® XE

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

Energy Star Compliant: Yes

First Hour Rating: 68

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 42 gph

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 64-1/4 in

High Pressure: 150

Ignition System: Electronic Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 40

Material: Stainless Steel

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

SCAQMD Compliant: Yes

Supply Pipe Connection: 1/2 in

UL Listed: No

Uniform Energy Factor UEF : 0.65

Vent Type: Standard

Volts: 110/120V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall