ProLine® XE 40 gal. Tall 50 MBH Residential Natural Gas Water Heater

Part #SGS640YRVITKA90  |  Item #4160633  |  Manufacturer Part #100114736

Call for Pricing

Capacity:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This ProLine® XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
  • All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Design certified by CSA International
  • Certified at 150 psi working pressure
  • 6-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 50000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1, CSA 4.3

Capacity: 40 gal

Collection: ProLine® XE

Depth: 27-1/8 in

Diameter: 20 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Reduced Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 90

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 55.9 gph

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 68-1/2 in

High Pressure: 150

Ignition System: Hot Surface Ignition

Installation Type: Vertical Mount

Lining of Tank: Blue Diamond® Glass

MBH: 50

Material: Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

UL Listed: No

Uniform Energy Factor UEF : 0.7

Vent Type: Power Vent

Volts: 110/120V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall