This product requires certification to purchase.

40 gal. Tall 50 MBH Low NOx Power Vent Natural Gas Water Heater

State

ProLine® XE 40 gal. Tall 50 MBH Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS640YRVITLDM
  • Item #4161293
  • Manufacturer Part #100114747
5 out of 5 Customer Rating
Brand image
State

ProLine® XE 40 gal. Tall 50 MBH Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS640YRVITLDM
  • Item #4161293
  • Manufacturer Part #100114747
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Valley View, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This ProLine XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
  • All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Design certified by CSA International
  • Certified at 150 psi working pressure
  • 6 year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
50000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
40 gal
Collection:
ProLine® XE
Diameter:
20
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
90
Fuel Type:
Natural Gas
Height:
68-1/2
Lining of Tank:
Blue Diamond® Glass
MBH:
50
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
091196043674
Uniform Energy Factor (UEF):
0.7
Vent Type:
Power Vent
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall