This product requires certification to purchase.

50 gal. Short 40 MBH Low NOx Power Vent Natural Gas Water Heater

State

ProLine® XE 50 gal. Short 40 MBH Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS650YBVIS
  • Item #4501968
  • Manufacturer Part #100113742
4 out of 5 Customer Rating
Brand image
State

ProLine® XE 50 gal. Short 40 MBH Low NOx Power Vent Natural Gas Water Heater

  • Fast #
  • Part #SGS650YBVIS
  • Item #4501968
  • Manufacturer Part #100113742
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This ProLine® XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
  • All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Design certified by CSA International
  • Certified at 150 psi working pressure
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Residential
BTU:
40000
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
50 gal
Collection:
ProLine® XE
Diameter:
24 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
90
Fuel Type:
Natural Gas
Height:
60-1/8 in
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Recovery 90°F Rise GPH:
44.7
UL Listed:
No
UPC:
091196043506
Uniform Energy Factor (UEF):
0.7
Vent Type:
Power Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Short
Weight:
198 lb