50 gal. Tall 50 MBH Low NOx Power Vent Propane Water Heater
ProLine® XE 50 gal. Tall 50 MBH Low NOx Power Vent Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This ProLine® XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
- All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
- User friendly state-of-the-art electronic gas control provides more precise temperature control
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Design certified by CSA International
- Certified at 150 psi working pressure
- 6-year limited tank and parts warranty
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 50000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 50 gal
- Collection:
- ProLine® XE
- Depth:
- 31-1/8 in
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 96
- Fuel Type:
- Propane
- Height:
- 68-1/8 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 50
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Recovery 90°F Rise GPH:
- 55.9
- UL Listed:
- No
- UPC:
- 091196043827
- Uniform Energy Factor (UEF):
- 0.7
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 192 lb