50 gal. Tall 62 MBH Low NOx Power Direct Vent Natural Gas Water Heater
ProLine® XE 50 gal. Tall 62 MBH Low NOx Power Direct Vent Natural Gas Water Heater
Frequently Purchased Together
Product Details
- This ProLine® XE power direct vent residential gas water heater features a two-pipe sealed combustion system that uses outside air, eliminating problems caused by insufficient indoor ventilation
- All models (except GS6 75 YRPDTL) meet the ENERGY STAR requirement and may also qualify for local utility and rebate programs
- Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
- Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
- User friendly state-of-the-art electronic gas control provides more precise temperature control
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- CSA certified and ASME rated T&P relief valve
- 6-year limited tank and parts warranty
- Certified at 150 psi working pressure
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 62000
- CSA Certified:
- CSA 4.1, CSA 4.3
- Capacity:
- 50 gal
- Collection:
- ProLine® XE
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 118
- Fuel Type:
- Natural Gas
- Height:
- 69 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 62
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.73
- Vent Type:
- Power Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall