ProLine® XE 75 gal. Tall 76 MBH Residential Propane Water Heater

Part #SGS675HRVHTLDM  |  Item #4502155  |  Manufacturer Part #100311575

$5,658.00 EACH

Fuel Type:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: State ProLine® XE 75 gal. Tall 76 MBH Residential Propane Water Heater /$5,658.00

Product Details

  • This ProLine XE residential gas water heater features a versatile power vent design that includes a 3-position rotatable blower outlet which adds flexibility
  • All models (except GS6 75 YRVHTL) meet the ENERGY STAR EF requirement and may also qualify for local utility and rebate programs
  • Self cleaning dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • User friendly state-of-the-art electronic gas control provides more precise temperature control
  • Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Design certified by CSA International
  • Certified at 150 psi working pressure
  • 6-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1, ANSI Z21.10.3

Application: Residential

BTU: 76000

CSA Certified: CSA 4.1, CSA 4.3

Capacity: 75 gal

Collection: ProLine® XE

Diameter: 26 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Reduced Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 80.4 gph

Fuel Type: Propane

Height: 70-5/8 in

High Pressure: 150

Ignition System: Hot Surface Ignition

Installation Type: Vertical Mount

Lining of Tank: Blue Diamond® Glass

MBH: 76

Material: Aluminum

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

UL Listed: No

Vent Type: Power Vent

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall