Residential Gas Boiler 150 MBH Propane
ProLine® XE Residential Gas Boiler 150 MBH Propane
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This ProLine XE ultra low NOx combi boiler provides high efficiency space heating and domestic hot water in a compact footprint that's easy to install and maintain
- Energy Star qualified
- Available in natural gas or propane
- Power direct vent design
- Fire tube heat exchanger is an innovative design that increases heat transfer and has lower pressure drop than water tube designs
- Complies with lead free standard
- Programming the combi boiler takes less than two minutes and uses plain text rather than number codes
- Air handler interlock priority control for DHW
- Advanced control technology prevents the cold water sandwich often found with other combi boilers
- 10 year limited warranty on heat exchanger in residential applications and 5 year limited warranty on all parts
-
Green
Specifications
- AFUE:
- 95.00 %
- Application:
- Residential
- BTU:
- 150000
- BTU Heat Rating:
- 121000 Btu/h
- Boiler Type:
- Combi Boiler
- Collection:
- ProLine® XE
- Depth:
- 18 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 3.6 gpm
- Fuel Type:
- Propane
- Height:
- 32-1/2 in
- Input (MBH):
- 150 MBH
- Installation Type:
- Floor Mount
- Media:
- Hot Water
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Pipe Connection Size:
- 3/4 in
- UPC:
- 091196593056
- Vent Type:
- Power Direct Vent
- Width:
- 18-3/4 in