31 gal Steel Diaphragm Pump Tank with Metal and Plastic Base
Pump Mate™ 31 gal Steel Diaphragm Pump Tank with Metal and Plastic Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pump Mate™ pre-pressurized drawn steel construction
- Diaphragm operation
- SPMD corrosion resistant plastic base
- SSB metal base
- 5-year limited warranty
- Maximum working pressure 100 PSI
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- Capacity:
- 31 gal
- Collection:
- Pump Mate™
- Color Finish Name:
- Galvanized
- Diameter:
- 15-3/8 in
- Height:
- 45-1/2 in
- Material:
- Metal, Plastic, Steel
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 091194015598