7.3 gal 125 psi Metal, Plastic and Steel In Line Diaphragm Pump Tank
Pump Mate™ 7.3 gal 125 psi Metal, Plastic and Steel In Line Diaphragm Pump Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Capacity:
- 7.3 gal
- Collection:
- Pump Mate™
- Connection Size:
- 3/4
- Diameter:
- 11 in
- End Connection 1:
- Male
- End Connections:
- Male
- Height:
- 21-1/8 in
- Material:
- Metal, Plastic, Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Application:
- Residential
- UL Listed:
- No
- UPC:
- 091194010722