86 gal Galvanized Steel Expansion Diaphragm Pump Tank
Pump Mate™ 86 gal Galvanized Steel Expansion Diaphragm Pump Tank
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- Capacity:
- 86 gal
- Collection:
- Pump Mate™
- Diameter:
- 23-3/8
- Flow Rate:
- 7 gpm
- Height:
- 59
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Application:
- Residential
- Pump Body Material:
- Galvanized Steel
- UL Listed:
- No
- UPC:
- 091194004219