This product requires certification to purchase.

100 gal. 199 MBH Commercial Natural Gas Water Heater

State

SandBlaster® 100 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSBD100199NETD
  • Item #1896345
  • Manufacturer Part #100119139
3.3 out of 5 Customer Rating
Brand image
State

SandBlaster® 100 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #SSBD100199NETD
  • Item #1896345
  • Manufacturer Part #100119139
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Sandblaster is the original money saving self cleaning water heater providing outstanding performance and installation flexibility for new construction and replacement applications
  • Sandblaster SBD series offers installer friendly features, including compact low profile design, multiple options for water connections and low installation clearances
  • Factory installed draft diverter and automatic flue damper (SBD 120 - 400 models
  • Three water connection options for added flexibility
  • Permaglas ultra coat glass lining provides superior protection against corrosion
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Intermittent electronic ignition eliminates standing pilot and saves energy
  • Factory installed CSA certified and ASME rated T&P relief valve
  • Hydro Cannon self-cleaning system is designed to significantly reduce or eliminate sediment build up inside the tank
  • 3 year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
ASME:
ASME HLW
Application:
Commercial
BTU:
199000
CSA Certified:
CSA 4.3
Capacity:
100 gal
Collection:
SandBlaster®
Diameter:
27-3/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
75 in
Lining of Tank:
Permaglas®
MBH:
199
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
160
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
UPC:
091196516734
Vent Type:
Atmospheric Vent
Water Connection Size:
1-1/2 in
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall