119 gal. Commercial 45 kW 9 Element 153.585 MBH Electric Water Heater
SandBlaster® 119 gal. Commercial 45 kW 9 Element 153.585 MBH Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BTU:
- 153585
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- SandBlaster®
- Diameter:
- 29-1/2
- Height:
- 62-1/4
- Lining of Tank:
- Glass
- MBH:
- 153.585
- Maximum Temperature:
- 120
- Number of Elements:
- 9
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 90 to 190 Deg F
- UL Listed:
- Yes
- UPC:
- 091196033279
- Volts:
- 208V
- Water Connection Size:
- 3/4
- Water Connections:
- Bottom
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Commercial
- Watts:
- 45