This product requires certification to purchase.

119 gal. Commercial 6 kW 3 Element 20.478 MBH Dishwashers Electric Water Heater

State

SandBlaster® 119 gal. Commercial 6 kW 3 Element 20.478 MBH Dishwashers Electric Water Heater

  • Fast #
  • Part #SCSB1206SFE3N
  • Item #3977285
  • Manufacturer Part #100121981
5 out of 5 Customer Rating
Brand image
State

SandBlaster® 119 gal. Commercial 6 kW 3 Element 20.478 MBH Dishwashers Electric Water Heater

  • Fast #
  • Part #SCSB1206SFE3N
  • Item #3977285
  • Manufacturer Part #100121981
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank, but NOT recommended for sanitizing water applications
  • Meets the standby loss requirements of the U.S. Department of Energy and current edition of AHRAE/IES 90.1
  • Heavy duty medium watt density elements have incoloy sheathing and prewired leads that provide excellent protection against oxidation and scaling
  • Tank interior is coated with glass specially developed by State Water Heaters for water heater use
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow and meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps
  • Terminal block factory installed, just bring the electrical service to the heater and connect to block
  • One temperature control (adjustable through a range of 120 to 181 degrees F) and manual reset high temperature cut-off per element
  • Other standard features include surface mounted thermostats, simplified circuitry color coded for ease of service, 2 anode rods for maximum corrosion protection, cabinet has bonderized undercoat with baked enamel finish, bottom inlet and top outlet openings
  • Other standard features include brass drain valve, CSA Certified and ASME rated T&P relief valve, single panel control box, foam insulation reduces costly heat loss
  • 3-year limited tank/1-year limited parts warranty
  • Requires Certification

Specifications

ASME:
Yes
Application:
Dishwashers
BTU:
20478
CEC Compliant:
For Sale in CA
Capacity:
119 gal
Collection:
SandBlaster®
Diameter:
29-1/2 in
Height:
62-1/4 in
Lining of Tank:
Glass
MBH:
20.478
NSF:
NSF 5
NSF Certified:
Yes
Number of Elements:
3
Phase:
Three Phase
Power Source:
Electric
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
32 to 122 Deg F
UL Listed:
Yes
UPC:
091196018382
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Commercial
Watts:
6 kW