119 gal. Tall 54 kW Commercial Electric Water Heater
SandBlaster® 119 gal. Tall 54 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank, but NOT recommended for sanitizing water applications
- Meets the standby loss requirements of the U.S. Department of Energy and current edition of AHRAE/IES 90.1
- Heavy duty medium watt density elements have incoloy sheathing and prewired leads that provide excellent protection against oxidation and scaling
- Tank interior is coated with glass specially developed by State Water Heaters for water heater use
- Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow and meets National Electrical Code requirements that non-ASME tanks must have internal fusing when current draw exceeds 48 amps
- Terminal block factory installed, just bring the electrical service to the heater and connect to block
- One temperature control (adjustable through a range of 120 to 181 degrees F) and manual reset high temperature cut-off per element
- Other standard features include surface mounted thermostats, simplified circuitry color coded for ease of service, 2 anode rods for maximum corrosion protection, cabinet has bonderized undercoat with baked enamel finish, bottom inlet and top outlet openings
- Other standard features include brass drain valve, CSA Certified and ASME rated T&P relief valve, single panel control box, foam insulation reduces costly heat loss
- 3-year limited tank/1-year limited parts warranty
Specifications
- ASME:
- ASME A150
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Collection:
- SandBlaster®
- Depth:
- 29-1/2 in
- Diameter:
- 29-1/2 in
- Energy Star Compliant:
- No
- Height:
- 62-1/4 in
- Number of Elements:
- 9
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 091196011628
- Volts:
- 208V
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 54 kW