36kW 119 gal. Water Heater
SandBlaster® 36kW 119 gal. Water Heater
Product Details
Product Details
- Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
- Meets the thermal efficiency and or standby lossrequirements of the U.S. Department of Energyand current edition of ASHRAE/IES 90.1
- Plain English text and animated icons displaydetailed operational and diagnostic information.Fault or Alert messages appear if an operationalissue occurs
- Immersion temperature control adjustablethrough a range of 90°F to 190°F
- Control system automatically lowers theOperating Set Point by a programmed valueduring user-defined time periods. Helps reduceoperating costs during unoccupied or off - peakdemand periods
- Banks of heating elements (3 elements perbank) are energized according to adjustable(1 to 20°F) differential set points for each bank
- Heavy-duty medium watt density elements haveincoloy sheathing and prewired leads: providesexcellent protection against oxidation andscaling
- Tank interior is coated with glass speciallydeveloped by State for water heater use
- Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
- 208, 240 and 480V single-phase and threephase delta which is convertible from three-phase to single-phase (in field) and vice versa (except208/54 kW) and 277V single-phase also available
Specifications
- Application:
- Dishwashers
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Collection:
- SandBlaster®
- Diameter:
- 29-1/2
- Energy Star Compliant:
- No
- Height:
- 62-1/4
- Maximum Temperature:
- 180
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 1400 to 1600 Deg F
- UL Listed:
- Yes
- UPC:
- 091196018191
- Volts:
- 408V
- Water Heater Capacity Range:
- Greater than 100 gal
- Watts:
- 36