50 gal. Tall 30 kW Commercial Electric Water Heater
SandBlaster® 50 gal. Tall 30 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self cleaning with factory fusing
- Gold plated elements with surface-mounted thermostats
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- SandBlaster®
- Diameter:
- 21-3/4 in
- Number of Elements:
- 6
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 091196038205
- Volts:
- 208V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 30 kW