55 gal. Light Duty 60 MBH Commercial Natural Gas Water Heater
SandBlaster® 55 gal. Light Duty 60 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This Sandblaster commercial gas water heater has an accurate, dependable control system that requires no electric connections and fixed automatic gas shutoff device for added safety
- Green Choice patented eco friendly gas burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
- Our CoreGard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Push button Piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
- Heat trap nipples are factory installed for faster installation
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Enhanced flow brass drain valve
- Eco-friendly non-CFC foam insulation, external heat traps and specially designed combustion chamber combine for maximum savings on operating costs
- Maximum hydrostatic working pressure 150 psi
- 3 year limited tank and 1 year limited parts warranty
Specifications
- Application:
- Commercial
- BTU:
- 60000
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 55 gal
- Collection:
- SandBlaster®
- Diameter:
- 24
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 59-3/4
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 60
- NSF Certified:
- No
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 091196059576
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty